30x12x48 Solar Star Greenhouse w/Poly Top and Ends, Roll-Up Sides
The Gothic Solar Star Greenhouse Kit is available with solid polycarbonate, greenhouse film with roll-up sides or polycarbonate with roll-up sides.Frame is constructed from highest quality Allied Gatorshield structural steel tubing.End frame is constructed from strong 16 gauge 1.5 square Allied Gatorshield structural steel tubing. Heavy-duty double doors are 48W x 92H each, and come complete with stainless steel hinges and latch. Optional second door kit is also available. Heavy-duty ground posts are included with 20'W, 26'W, 30'W and 34'W units. Heavy-duty mounting feet, that can be used on any surface and come with pre-drilled fastening holes, are included with 38'W units.
30x12x48 Solar Star Greenhouse w/Poly Top and Ends, Roll-Up Sides
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$71,799.00
1
1
Ships in 18 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 ft |
| Width | 30 ft |
| Height | 12' 6-3/8" ft |
| Weight | 3898 lbs |
| Opening (W x H) | 4' x 7' 8" |
| Peak Height | 12' |
| Canopy Material Thickness | 6 mil |
Product Details
| Assembly Required | Yes |
| Type | Greenhouse |
| Color | Clear |
| Canopy Style | Polycarbonate, Roll-Up Film Slides |
| Style | Gothic |
| Capacity | 17280 ft³ |
| Material | "Polycarbonate, Film" |
| Package Quantity | 1 |
| Frame Material | 1-1/2" OD Steel Pipe |
| Manufacturers Part Number | 106311R |
| Brand | ClearSpan |
Warranty
| Warranty | Class VII |