Merit 304 Stainless Steel Class 300 Blind Flange 2-1/2"
Blind flanges are utilized to shut off or blank off piping systems.
304 Stainless Steel Class 300 Blind Flange 2-1/2"
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$339.95
1
1
Ships in 4 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Bolt Circle Diameter | 5.88 |
| Size | 2-1/2 in |
| Flange Thickness | 1.25 in |
| Diameter | 10 in |
Product Details
| Point Of Origin | Import |
| Class | 300 |
| Fitting Type | Blind Flange |
| Material | 304L Stainless Steel |
| Description | Blind Flange |
| Package Quantity | 1 |
| Manufacturers Part Number | AC535BL-40 |
| Number of Bolt Holes | 8 |
| Brand | Merit Brass |
Compliance & Certifications
| Lead Free Compliant | Yes |