Merit 304 Stainless Steel Class 300 Blind Flange 1/2"
Blind flanges are utilized to shut off or blank off piping systems.
304 Stainless Steel Class 300 Blind Flange 1/2" - Pkg Qty 3
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$359.85 Sold in packages of 3 / $119.95 ea
1
1
Ships in 4 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Bolt Circle Diameter | 2.62 |
| Size | 1/2 in |
| Flange Thickness | 0.56 in |
| Diameter | 3.75 in |
Product Details
| Point Of Origin | Import |
| Class | 300 |
| Fitting Type | Blind Flange |
| Material | 304L Stainless Steel |
| Description | Blind Flange |
| Package Quantity | 3 |
| Manufacturers Part Number | AC535BL-08 |
| Number of Bolt Holes | 4 |
| Brand | Merit Brass |
Compliance & Certifications
| Lead Free Compliant | Yes |