Merit 304 Stainless Steel Class 150 Weld Neck Schedule 10 Bore Flange 6" Female
Weld Neck flanges have a long tapered hub which is butt-welded to the mating pipe. This provides important reinforcement of the flange proper from the standpoint of strength and resistance to dishing and easily absorbs the repeated bending caused by line expansion or other variable forces.
304 Stainless Steel Class 150 Weld Neck Schedule 10 Bore Flange 6" Female
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$689.00
1
1
Ships in 4 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Bolt Circle Diameter | 9.5 |
| Size | 6 in |
| Flange Thickness | 1 in |
| Diameter | 11 in |
Product Details
| Point Of Origin | Import |
| Class | 150 |
| Fitting Type | Bore Flange |
| Material | 304L Stainless Steel |
| Description | Weld Neck 10 Bore Flange |
| Connection Style | Female |
| Package Quantity | 1 |
| Manufacturers Part Number | AC45110L-96 |
| Number of Bolt Holes | 8 |
| Brand | Merit Brass |
Compliance & Certifications
| Lead Free Compliant | Yes |