Merit 304 Stainless Steel Class 150 Slip-On Flange 2-1/2" Female
Slip-On flanges are utilized in lieu of weld neck flanges whenever cost or space is a major concern. These are bored slightly larger than the pipe OD so the flange slips over the pipe and is then lined up and welded into place.
304 Stainless Steel Class 150 Slip-On Flange 2-1/2" Female - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$431.90 Sold in packages of 2 / $215.95 ea
1
1
Ships in 4 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Bolt Circle Diameter | 5.5 |
| Size | 2-1/2 in |
| Flange Thickness | 0.88 in |
| Diameter | 7 in |
Product Details
| Point Of Origin | Import |
| Class | 150 |
| Fitting Type | Slip-On Flange |
| Material | 304L Stainless Steel |
| Description | Slip-On Flange |
| Connection Style | Female |
| Package Quantity | 2 |
| Manufacturers Part Number | AC450L-40 |
| Number of Bolt Holes | 4 |
| Brand | Merit Brass |
Compliance & Certifications
| Lead Free Compliant | Yes |