SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

304 Stainless Steel Class 150 Lap Joint Flange 2-1/2" Female - Pkg Qty 2

304 Stainless Steel Class 150 Lap Joint Flange 2-1/2" Female - Pkg Qty 2

Item #: WBB315298

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$260.95 ea.

Price: $521.90 / Pkg of 2

Quantity

Customers Also Viewed

304 Stainless Steel Class 150 Slip-On Flange 3/4" Female - Pkg Qty 5

304 Stainless Steel Class 150 Slip-On Flange 3/4" Female - Pkg Qty 5

304 Stainless Steel Class 150 Slip-On Flange 1/2" Female - Pkg Qty 5

304 Stainless Steel Class 150 Slip-On Flange 1/2" Female - Pkg Qty 5

1 In. X 6 In. 304 Stainless Steel Pipe Nipple - 16168 PSI - Sch. 40 - Domestic

1 In. X 6 In. 304 Stainless Steel Pipe Nipple - 16168 PSI - Sch. 40 - Domestic

304 Stainless Steel Class 150 Blind Flange 1/2" Female - Pkg Qty 5

304 Stainless Steel Class 150 Blind Flange 1/2" Female - Pkg Qty 5

316 Stainless Steel Class 300 Weld Neck Schedule 40 Bore Flange 2" Female

316 Stainless Steel Class 300 Weld Neck Schedule 40 Bore Flange 2" Female

316 Ss Schedule 10 Eccentric Reducer 2x1-1/4 Butt-Weld Female - Pkg Qty 2

316 Ss Schedule 10 Eccentric Reducer 2x1-1/4 Butt-Weld Female - Pkg Qty 2

Iso Ss 316 Cast Pipe Fitting Tee 3" Npt Female - Pkg Qty 2

Iso Ss 316 Cast Pipe Fitting Tee 3" Npt Female - Pkg Qty 2

Iso Ss 304 Cast Pipe Fitting Hex Locknut 3" Npt Female - Pkg Qty 10

Iso Ss 304 Cast Pipe Fitting Hex Locknut 3" Npt Female - Pkg Qty 10

1 In. X 1-1/2 In. 304 Stainless Steel Pipe Nipple - 16168 PSI - Sch. 40 - Domestic

1 In. X 1-1/2 In. 304 Stainless Steel Pipe Nipple - 16168 PSI - Sch. 40 - Domestic

1 In. X 2 In. 304 Stainless Steel Pipe Nipple - 16168 PSI - Sch. 40 - Domestic

1 In. X 2 In. 304 Stainless Steel Pipe Nipple - 16168 PSI - Sch. 40 - Domestic

2 In. X 5-1/2 In. 304 Stainless Steel Pipe Nipple - 16168 PSI - Sch. 40 - Domestic

2 In. X 5-1/2 In. 304 Stainless Steel Pipe Nipple - 16168 PSI - Sch. 40 - Domestic

1 In. 304 Stainless Steel Coupling - FNPT - Class 150 - 300 PSI - Import

1 In. 304 Stainless Steel Coupling - FNPT - Class 150 - 300 PSI - Import

2 In. X 2 In. 304 Stainless Steel Pipe Nipple - 16168 PSI - Sch. 40 - Domestic

2 In. X 2 In. 304 Stainless Steel Pipe Nipple - 16168 PSI - Sch. 40 - Domestic

2 In. 304 Stainless Steel Tee - FNPT - Class 150 - 300 PSI - Import

2 In. 304 Stainless Steel Tee - FNPT - Class 150 - 300 PSI - Import

Merit 304 Stainless Steel Class 150 Lap Joint Flange 2-1/2" Female

Lap Joint flanges are utilized in conjunction with stub-ends. These are employed in systems that need frequent cleaning and/or inspection.

Weights & Dimensions

  • Bolt Circle Diameter 5.5
  • Flange Thickness 0.88 IN (2.24 cm)
  • Diameter 7 IN (17.78 cm)
  • Size 2-1/2 IN (6.35 cm)

Product Details

  • Description Lap Joint Flange
  • Number of Bolt Holes 4
  • Connection Style Female
  • Package Quantity 2
  • Brand Merit Brass
  • Stock Type Non-Stock
  • Fitting Type Lap Joint Flange
  • Material 304L Stainless Steel
  • Manufacturers Part Number AC452L-40
  • Point Of Origin Import
  • Class 150

Compliance & Certifications

  • Lead Free Compliant Yes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
304 Stainless Steel Class 150 Lap Joint Flange 2-1/2" Female - Pkg Qty 2

304 Stainless Steel Class 150 Lap Joint Flange 2-1/2" Female - Pkg Qty 2

Item #: WBB315298

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant