Merit 304 Stainless Steel Class 150 Blind Flange 1" Female
Blind flanges are utilized to shut off or blank off piping systems.
304 Stainless Steel Class 150 Blind Flange 1" Female - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$363.80 Sold in packages of 4 / $90.95 ea
1
1
Ships in 4 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Bolt Circle Diameter | 3.12 |
| Size | 1 in |
| Flange Thickness | 0.56 in |
| Diameter | 4.25 in |
Product Details
| Point Of Origin | Import |
| Class | 150 |
| Fitting Type | Blind Flange |
| Material | 304L Stainless Steel |
| Description | Blind Flange |
| Connection Style | Female |
| Package Quantity | 4 |
| Manufacturers Part Number | AC435BL-16 |
| Number of Bolt Holes | 4 |
| Brand | Merit Brass |
Compliance & Certifications
| Lead Free Compliant | Yes |