Take 15% off your entire order!

Offer applied at checkout

3" Wafer Style Butterfly Valve W/ Viton Seals and 10 Position Handle

Lug Style Shown

3" Wafer Style Butterfly Valve W/ Viton Seals and 10 Position Handle

Item #: WBB438246

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 2

Price: $425.95

Quantity

Customers Also Viewed

2.5" Wafer Style Butterfly Valve W/ Viton Seals and 10 Position Handle

2.5" Wafer Style Butterfly Valve W/ Viton Seals and 10 Position Handle

5" Lug Style Butterfly Valve W/ EPDM Seals; Includes 10 Position Handle

5" Lug Style Butterfly Valve W/ EPDM Seals; Includes 10 Position Handle

3" Lug Style Butterfly Valve W/ Viton Seals and 10 Position Handle

3" Lug Style Butterfly Valve W/ Viton Seals and 10 Position Handle

4" Lug Style Butterfly Valve W/ EPDM Seals and 10 Position Handle

4" Lug Style Butterfly Valve W/ EPDM Seals and 10 Position Handle

2" Wafer Style Butterfly Valve W/ Buna Seals and 10 Position Handle

2" Wafer Style Butterfly Valve W/ Buna Seals and 10 Position Handle

2" Lug Style Butterfly Valve W/ EPDM Seals and 10 Position Handle

2" Lug Style Butterfly Valve W/ EPDM Seals and 10 Position Handle

2" Wafer Style Butterfly Valve W/ EPDM Seals and 10 Position Handle

2" Wafer Style Butterfly Valve W/ EPDM Seals and 10 Position Handle

8" Lug Style Butterfly Valve W/ EPDM Seals and 10 Position Handle

8" Lug Style Butterfly Valve W/ EPDM Seals and 10 Position Handle

2 In. T316 Stainless Steel HEX Ball Valve - 1 Piece - 1000 PSI - Pkg Qty 5

2 In. T316 Stainless Steel HEX Ball Valve - 1 Piece - 1000 PSI - Pkg Qty 5

3/4 In. Stainless Steel Gate Valve - 200 PSI

3/4 In. Stainless Steel Gate Valve - 200 PSI

The BI-TORQ MY-WV-2-30-10P series 3" wafer style manual butterfly valve features a standard cast iron body, SS disc, Viton seal and a 10-position lock-in-place handle.

Weights & Dimensions

  • Width 5-1/2 IN (13.97 cm)
  • Bolt Size 5/8-11 IN
  • Valve Size 3 IN (7.62 cm)
  • Height 11-7/8 IN (30.16 cm)
  • Size 3 IN (7.62 cm)

Product Details

  • Seal Type Viton
  • Connection Style Wafer
  • Package Quantity 1
  • Brand Bi-Torq
  • Material Cast Iron, SS, Aluminum
  • Manufacturers Part Number MY-WV-2-30-10P
  • Valve Type Butterfly
  • Actuated or Manual MANUAL
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3" Wafer Style Butterfly Valve W/ Viton Seals and 10 Position Handle

3" Wafer Style Butterfly Valve W/ Viton Seals and 10 Position Handle

Item #: WBB438246

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant