3" Threaded Swivel Caster w/stem for Dolly
Only Fits 3530 dollies newer than 2004.
Where Used: 3530 dolly.
Includes: 1- 3" Caster, 2- Washers (13 gauge), 1- #16 3/8" Self-Locking Nut
Rubbermaid® 3" Swivel Stem Caster With Hardware, Gray - FG3530L10000
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$52.95
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Width | 1-1/2 in |
| Depth | 5-1/2 in |
| Weight | 0.7 lbs |
Product Details
| Type | Caster |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | FG3530L10000 |
| For Use With | 498581BK |
| Brand | Rubbermaid |