- 100% natural corn blend brooms
- high bristle fill count for extended use; excellent durability and value
Carlisle 3-Stitch Lobby Broom With Blended Corn, 9# Fill 40" - 368200 - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$243.00 Sold in packages of 12 / $20.25 ea
1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 40 in |
| Width | 8 in |
| Weight | 9 lbs |
| Bristle Length | 8 in |
Product Details
| Type | 3-Stitch |
| Handle Material | Wood |
| Package Quantity | 12 |
| Color | Brown |
| Manufacturers Part Number | 368200 |
| Brand | Carlisle |
| Bristle Material | Corn |
Compliance & Certifications
| NSF Certified | N |