Cart-N-Climb® 3 Step Steel Climbing Stock Picking Ladder, 600 lb. Capacity - RLS3
Ladder helps increase productivity for maintaining stock and inventory. Features durable steel frame and slip resistant grid tread steps and platform. Foot operated floor lock retracts casters and dual floor pads keep ladder in position. Handrails provide added safety for the operator. 10" diameter hard rubber wheels. 600 lb. capacity.
3 Step Steel Climbing Stock Picking Ladder, 600 lb. Capacity - RLS3
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,539.00
1
1
Ships in 20 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 52 in |
| Width | 24 in |
| Height | 60 in |
| Weight Capacity | 600 lbs |
| Height to Top Step/Platform | 2 ft 6 in |
| Top Step Depth | 35 in |
| Step Width | 24 in |
Product Details
| Assembly Required | Yes |
| Lock Type | Standard Lockstep |
| Type | Stock Picking Ladder |
| Number of Steps | 3 |
| Color | Gray |
| Step Type | Serrated |
| Material | Steel |
| Brand | Ballymore |
Compliance & Certifications
| Certifications | ANSI, OSHA |