- 3-piece handle compact size saves on shipping costs; packed in POS packaging for cash 'n carry display
- Utilizes metal y-connectors to secure sections
- 60" 3-Piece Aluminum Handle with Standard Thread
- 1" diameter handle
Carlisle 3-Piece Threaded Aluminum Handle 1"D 60" - 4022400
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$39.95
1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Weight | 13 lbs |
| Diameter | 1 in |
Product Details
| Type | Threaded |
| Handle Material | Metal |
| Package Quantity | 1 |
| Color | Aluminum |
| Manufacturers Part Number | 4022400 |
| For Use With | Sparta® Spectrum® Push Brooms, Sweeps, Squeegees And Floor Scrubs |
| Brand | Carlisle |
Compliance & Certifications
| NSF Certified | N |