
Minimum Quantity: 2
Price: $435.95
Customers Also Viewed
Product Information
Customer Review
Product Q&A
The BI-TORQ MY-LV-2-30-10P series 3" lug style manual butterfly valve features a standard cast iron body, SS disc, Viton seal and a 10-position lock-in-place handle.
Weights & Dimensions
- Width 7-7/8 IN (20 cm)
- Bolt Size 5/8-11 IN
- Valve Size 3 IN (7.62 cm)
- Height 11-7/8 IN (30.16 cm)
- Size 3 IN (7.62 cm)
Product Details
- Seal Type Viton
- Connection Style Lug
- Package Quantity 1
- Brand Bi-Torq
- Material Cast Iron, SS, Aluminum
- Manufacturers Part Number MY-LV-2-30-10P
- Valve Type Butterfly
- Actuated or Manual MANUAL
Customer Review
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: Dan
Date: April 23, 2019
Product Q & A
There are no questions for this product.

3" Lug Style Butterfly Valve W/ Viton Seals and 10 Position Handle
$435.95
- Product Information
- Customer Review
- Product Q&A