Justrite® 08499 3' Flexible Antistatic Wire - Dual Hand Clamps
Reduce fire risks from static electricity.
Antistatic Wires prevent sparks from static electricity generated by movement and flow of flammable liquids. Bonding between containers during liquid transfer, and connecting drums to an earth ground, are required under Federal and Local Codes. Standard wire lengths are 3' (1M) and 10' (3M); for longer reach use several wires with 1/4" (6mm) terminal ends. Custom length bonding and grounding assemblies in 3' (1M) lengths are also available as are individual clamps. Includes a limited warranty of 1 year.
Justrite® 8499 3' Flexible Antistatic Wire - Dual Hand Clamps
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$209.95
1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Weight | 2 lbs |
| Cable Length | 3 ft |
Product Details
| Assembly Required | No |
| Type | Flexible Wire with Dual Hand Clamps |
| Material | 7 Strand Aircraft Steel Cable |
| Wire Type | Flexible |
| Package Quantity | 1 |
| Description | Dual Hand Clamps |
| Manufacturers Part Number | 08499 |
| Brand | Justrite |
Warranty
| Warranty | 1 yr |