3/8 In. 316 Stainless Steel Swing Check Valve - 200 PSI
Check valves are mechanical valves that permit gases and liquids to flow in only one direction, preventing flow from reversing. They are classified as one-way directional valves. Fluid/gas flow in the desired direction opens the valve, while backflow forces the valve closed
3/8 In. 316 Stainless Steel Swing Check Valve - 200 PSI - Pkg Qty 80
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$7,356.00 Sold in packages of 80 / $91.95 ea
1
1
Ships in 4 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-3/8 in |
| Size | 3/8 in |
Product Details
| Point Of Origin | Import |
| Class | 200 |
| Fitting Type | Swing Check Valve |
| Temperature Range | 0 to 350 °F |
| Material | Stainless Steel |
| Package Quantity | 80 |
| Connection Style | FNPT |
| Manufacturers Part Number | VSC102-06 |
| PSI | 200 psi |
| Brand | YIH |
Compliance & Certifications
| Lead Free Compliant | Yes |