Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Eemax

Model # :WBB2260655

MPN #: AM004120T

Eemax 3.5kw 120v Accumix II Thermostatic Electric Tankless Water Heater W/Integrated Mixing Valve

Product Description
AccuMix II is a thermostatic electric tankless water heater with an integrated mixing valve. It's ideal for UPC 407.3 compliant handwashing

Features:
  • Integrated mixing valve meets ASSE 1070
  • Meets UPC 407.3 requirements when properly installed
  • Active energy management with power modulating controls
  • Microprocessor temperature control with digital display for thermostatic accuracy +/-1°F at steady flow rate
  • Mounts in any orientation
  • Low activation with 0.3 GPM turn on flow
  • Proprietary purge technology engages upon installation to help protect against dry-fire occurrence
  • Diagnostic feature displays error codes
  • Continuous hot water – no storage capacity to run out
  • Eemax exclusive turnkey solution
  • Compatible with sensor and non-sensor faucets
  • Factory Set to 105°F
  • Cut energy waste – flow switch activates heater only on demand(no standby heat loss)
  • Save water and time by installing unit at point-of-use to eliminate long pipe runs
  • Easy installation – only one cold or hot water line need be brought to installation – integral compression fittings are 3/8" (no sweat connections)
  • Reduces installation cost and materials
  • No T&P relief valve needed (check local codes)
  • High temperature limit switch (ECO)
  • Warranty, five (5) years limited on leaks, one (1) year parts
  • Compact size fits almost anywhere for flexible installation; suitable for ADA compliant facilities
Applications:
  • Handwashing
  • Lavatory sinks
  • Kitchen/bar/utility sinks
  • Ideal for sensor or metering faucets
PRICE
$1,279.00

1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-1/4 in
Width4-1/5 in
Height13-3/4 in
Weight6 lbs
Recommended Wire Size10
Connection Size3/8 in

Product Details

Min Activation Flow Rate0.3 gal/min
TypeCold Water Feed
ColorWhite
Amperage29 A
For Use WithPoint of Use
Voltage120 V
Kilowatts3.5 kW
Connection StyleCompression
Manufacturers Part NumberAM004120T
BrandEemax