Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



QUICK SHIP SAVINGS! Up to 35% OFF Material Handling In Stock in Canada Ready to Ship Next Day! SAVE10 See Terms & Conditions
Omni Metalcraft

Model # :WB158921

MPN #: 3/4 HP

3/4 Horsepower Upgrade for Omni Metalcraft Belt Conveyor

Product Description
OPTIONAL 3/4 HP UPGRADE FOR Omni Metalcraft POWER BELT CONVEYOR

Totally enclosed 3/4 HP, 115/230V, 60 Hz single phase motor. Includes 8 ft. power cord and on/off switch for 115V use. Quality features include crowned and fully lagged 4" drive and tail pulleys with 1-3/16" dia. shafts. 60 FPM.

Allows for higher conveyor load capacities than with the standard 1/2 HP motor.

NOTE: This is a Horsepower upgrade to the standard 1/2 HP Motor. It is not a standalone Motor and must be purchased with a Conveyor that it will be applied to.

12"W Belt = 500 cap. lbs.
20-24"W Belt = 390 cap. lbs.

Load Capacity Lbs. Uniformly Distributed Over Length
  Horsepower     12"W Belt     20" - 24"W Belt  
  1/2 (Standard) 250 160
  3/4 (Optional) 500 390
  1 (Optional) 740 640
  1-1/2 (Optional) 1230 1090
  2 (Optional) 1680 1580


PRICE
$145.95

1
1
Ships in 7 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight6 lbs
Drive Pulley Diameter4 in

Product Details

Assembly RequiredNo
TypeAccessory
Horsepower3/4 HP
Voltage115/230 V
Manufacturers Part Number3/4 HP
BrandOmni Metalcraft