Self closing steel can for sanitary use. Tight fitting lid controls odor. 3-1/2 gallon capacity. Stainless steel housing. Includes plastic inner container with carry handle for easy emptying. 10"Dia. x 16"H.
Global Industrial
Model # :WB237752SS
Global Industrial 3-1/2 Gallon Step On Trash Can - Stainless Steel
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$119.95was $129.95
Save $10.00 (8%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 16 in |
| Diameter | 10 in |
Product Details
| Type | Step On Trash Can |
| Liner Material | Plastic |
| Color | Silver |
| Lid | Yes |
| Capacity | 3-1/2 gal |
| Lid Type | Flat Lid |
| Material | Stainless Steel |
| Manufacturers Part Number | 237752SS |
| Indoor/Outdoor | Indoor |
| Shape | Round |
| Brand | Global Industrial |