Our flat free tires are made out of polyurethane foam. They have the bounce and cushion of an air-filled tire but offer the benefit of no flats! Not for highway use.
Marathon 00026 2.80/2.50-4 Jag Tread Flat Free - 3" Centered - 1/2" Ball Bearings
|
Questions & Answers (0)
Product Description
PRICE
$51.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1/2 in |
| Weight Capacity | 275 lbs |
| Weight | 3 lbs |
| Tire Size | 8.5 in |
| Wheel Diameter | 8-5/8 in |
| Bearing Size | 1/2 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane |
| Color | Gray |
| Tread Design | Jag |
| Hub Type | 3" Centered |
| Package Quantity | 1 |
| Manufacturers Part Number | 00026 |
| Tire Type | 2.80/2.50-4 Flat Free Tire |
| Rim Type | Steel |
| Brand | Marathon Industries |
Warranty
| Warranty | 6 Months Free of Manufacturer Defects |