- Die cast metal construction
- Terminal strip wiring
- Break glass type
- Double action
- The 270 Series fire alarm pull station is for fire alarm installations in schools, hospitals, factories, and industrial locations.
- Available in both open and closed circuit designs and has a tamper proof reset function.
- The station's die cast body is painted red, with painted silver stripes.
- For replacement glass rods, order Catalog No. 270-GLR (pkg. of 20).
- The 270 Series mounts on a 4" (72mm) square box with single gang plaster cover.
- Surface mounted using the P-027193 cast back box or the P-039250 steel back box.
- For weatherproof mounting, order the Catalog No. STI-3150.
Edwards Signaling, K-270-DPO, 270 Series Fire Alarm Station, Double Pole Fire Alarm Pull Station
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$139.95
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Mounting Location | Surface Or Flush |
| Marking | Fire Alarm |
| Description | Fire Alarm Station |
| Operating Temperature | 32°F- 70°F |
| Operating Humidity | 95% |
| Brand | Edwards Signaling |
Compliance & Certifications
| Certifications | UL, CSFM |