
Price: $20.25
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
RWM Casters 27 Series VersaTrac® 3" Polyolefin Wheel - Ball Bearing - Rigid Caster
The VersaTrac 27® Series Casters provide solutions to a wide range of institutional caster and industrial caster wheel applications. This light medium duty caster is available in multiple styles and sizes. It is offered in numerous top plates and stem choices and is available with nine standard wheel combinations. The VersaTrac 27® Series Caster is a durable and reliable caster featuring extra thick material in the top plate, yoke and raceways. The VersaTrac 27® Caster is heat treated for extended service life and comes standard with a metal dust shield. This light medium duty caster series provides the ultimate in value at very competitive prices
The VersaTrac 27® Series Casters provide solutions to a wide range of institutional caster and industrial caster wheel applications. This light medium duty caster is available in multiple styles and sizes. It is offered in numerous top plates and stem choices and is available with nine standard wheel combinations. The VersaTrac 27® Series Caster is a durable and reliable caster featuring extra thick material in the top plate, yoke and raceways. The VersaTrac 27® Caster is heat treated for extended service life and comes standard with a metal dust shield. This light medium duty caster series provides the ultimate in value at very competitive prices
Weights & Dimensions
- Wheel Diameter 3 IN (7.62 cm)
- Width 1-1/4 IN (3.18 cm)
- Wheel Diameter Range 0 to 3 IN
- Bolt Spacing 1-3/4 x 2-7/8 IN
- Plate Size 3-3/4 x 2-5/8 IN
- Height 4-1/4 IN (10.8 cm)
- Weight Capacity 250 LBS (113.64 kg)
- Mounting Bolt Hole Diameter 5/16 IN
- Weight 1.5 LBS (.68 kg)
- Plate Length Range 3.7 to 4.1 IN
- Plate Width Range 0 to 2.7 IN
Product Details
- Caster Index Rigid Plate Casters
- Assembly Required Assembled
- Wheel Material Polyolefin
- Package Quantity 1
- Brand RWM Casters
- Bearing Type Ball
- Series 27
- Warranty 1 YR
- Manufacturers Part Number 27-POB-0312-R
- Caster Type Rigid
- Color Family Silver
Customer Review
Product Q & A
There are no questions for this product.

RWM Casters 27 Series VersaTrac® 3" Polyolefin Wheel Rigid Caster - 27-POB-0312-R
$20.25
- Product Information
- Customer Review
- Product Q&A
- Accessories