Take 15% off your entire order!

Offer applied at checkout

RWM Casters VersaTrac® 3" Phenolic Swivel Wheel Caster with Side Wheel Brake - 27-DUB-0312-S-WB

Shown with Hub Brake

RWM Casters VersaTrac® 3" Phenolic Swivel Wheel Caster with Side Wheel Brake - 27-DUB-0312-S-WB

Item #: WBB1102518

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $49.95

Quantity

Customers Also Viewed

RWM Casters VersaTrac® 3" Urethane Polypropylene Swivel Caster with Total Lock Brake

RWM Casters VersaTrac® 3" Urethane Polypropylene Swivel Caster with Total Lock Brake

RWM Casters 45 Series 4" Rubber on Iron Wheel Swivel Caster - 45-RIR-0420-S

RWM Casters 45 Series 4" Rubber on Iron Wheel Swivel Caster - 45-RIR-0420-S

RWM Casters 27 Series VersaTrac® 3-1/2" Polyolefin Wheel Rigid Caster - 27-POB-3512-R

RWM Casters 27 Series VersaTrac® 3-1/2" Polyolefin Wheel Rigid Caster - 27-POB-3512-R

RWM Casters 27 Series VersaTrac® 3" Polyolefin Wheel Rigid Caster - 27-POP-0312-R

RWM Casters 27 Series VersaTrac® 3" Polyolefin Wheel Rigid Caster - 27-POP-0312-R

RWM Casters 27 Series VersaTrac® 3" Hard Rubber Wheel Rigid Caster - 27-HRO-0312-R

RWM Casters 27 Series VersaTrac® 3" Hard Rubber Wheel Rigid Caster - 27-HRO-0312-R

RWM Casters VersaTrac® 5" TPR Swivel Wheel Caster with Face Contact Brake - 27-RPB-0512-S-ICWB

RWM Casters VersaTrac® 5" TPR Swivel Wheel Caster with Face Contact Brake - 27-RPB-0512-S-ICWB

Nexel® Stem Casters Set of (4) 5" Polyurethane Wheel 1200 Lb. Capacity

Nexel® Stem Casters Set of (4) 5" Polyurethane Wheel 1200 Lb. Capacity

RWM Casters 46 Series 4" Urethane Polypropylene Wheel Swivel Caster - 46-UPR-0420-S

RWM Casters 46 Series 4" Urethane Polypropylene Wheel Swivel Caster - 46-UPR-0420-S

RWM Casters 4" Urethane Rigid Caster on Iron Wheel with Optional Mounting Plate - 46-UIR-0420-R-43RT

RWM Casters 4" Urethane Rigid Caster on Iron Wheel with Optional Mounting Plate - 46-UIR-0420-R-43RT

RWM Casters 6" x 1-1/2" Urethane on Iron Wheel with Roller Bearing for 1/2" Axle - UIR-0615-08

RWM Casters 6" x 1-1/2" Urethane on Iron Wheel with Roller Bearing for 1/2" Axle - UIR-0615-08

RWM Casters 65 Series 4" Urethane on Iron Wheel Swivel Caster - 65-UIR-0420-S

RWM Casters 65 Series 4" Urethane on Iron Wheel Swivel Caster - 65-UIR-0420-S

RWM Casters 65 Series 6" Urethane on Aluminum Wheel Rigid Caster - 65-UAR-0620-R

RWM Casters 65 Series 6" Urethane on Aluminum Wheel Rigid Caster - 65-UAR-0620-R

RWM Casters 65 Series 6" Cast Iron Wheel Swivel Caster - 65-CIR-0620-S

RWM Casters 65 Series 6" Cast Iron Wheel Swivel Caster - 65-CIR-0620-S

RWM Casters 65 Series 6" Urethane on Aluminum Wheel Swivel Caster - 65-UAR-0620-S

RWM Casters 65 Series 6" Urethane on Aluminum Wheel Swivel Caster - 65-UAR-0620-S

RWM Casters 65 Series 6" Torus Wheel™ Rigid Caster - 65-UAB-0621-R

RWM Casters 65 Series 6" Torus Wheel™ Rigid Caster - 65-UAB-0621-R

RWM Casters 76 Series 8" GT Wheel Rigid Caster - 76-GTB-0825-R

RWM Casters 76 Series 8" GT Wheel Rigid Caster - 76-GTB-0825-R

Nexel® Stem Casters Set (4) 5" Polyurethane Wheel, 2 with Brakes 1200 Lb. Capacity

Nexel® Stem Casters Set (4) 5" Polyurethane Wheel, 2 with Brakes 1200 Lb. Capacity

RWM Casters 27 Series VersaTrac® 3" Phenolic Swivel Wheel Caster - Side Wheel Brake

The VersaTrac 27® Series Casters provide solutions to a wide range of institutional caster and industrial caster wheel applications. This light medium duty caster is available in multiple styles and sizes. It is offered in numerous top plates and stem choices and is available with nine standard wheel combinations. The VersaTrac 27® Series Caster is a durable and reliable caster featuring extra thick material in the top plate, yoke and raceways. The VersaTrac 27® Caster is heat treated for extended service life and comes standard with a metal dust shield. This light medium duty caster series provides the ultimate in value at very competitive prices

Weights & Dimensions

  • Wheel Diameter 3 IN (7.62 cm)
  • Width 1-1/4 IN (3.18 cm)
  • Wheel Diameter Range 0 to 3 IN
  • Bolt Spacing 1-3/4 x 2-7/8 IN
  • Plate Size 3-3/4 x 2-5/8 IN
  • Height 4-1/4 IN (10.8 cm)
  • Weight Capacity 250 LBS (113.64 kg)
  • Mounting Bolt Hole Diameter 5/16 IN
  • Weight 1.7 LBS (.77 kg)
  • Plate Length Range 3.7 to 4.1 IN
  • Plate Width Range 0 to 2.7 IN

Product Details

  • Caster Index Swivel Plate Casters
  • Assembly Required Assembled
  • Brake Type Side Wheel Brake
  • Wheel Material Phenolic
  • Package Quantity 1
  • Brand RWM Casters
  • Bearing Type Ball
  • Series 27
  • Warranty 1 YR
  • Manufacturers Part Number 27-DUB-0312-S-WB
  • Caster Type Swivel
  • Color Family Silver
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
RWM Casters VersaTrac® 3" Phenolic Swivel Wheel Caster with Side Wheel Brake - 27-DUB-0312-S-WB

RWM Casters VersaTrac® 3" Phenolic Swivel Wheel Caster with Side Wheel Brake - 27-DUB-0312-S-WB

Item #: WBB1102518

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant