RWM Casters 27 Series VersaTrac® 3" Urethane Polypropylene Swivel Wheel Caster with Total Lock Brake
The VersaTrac 27® Series Casters provide solutions to a wide range of institutional caster and industrial caster wheel applications. This light medium duty caster is available in multiple styles and sizes. It is offered in numerous top plates and stem choices and is available with nine standard wheel combinations. The VersaTrac 27® Series Caster is a durable and reliable caster featuring extra thick material in the top plate, yoke and raceways. The VersaTrac 27® Caster is heat treated for extended service life and comes standard with a metal dust shield. This light medium duty caster series provides the ultimate in value at very competitive prices
RWM Casters VersaTrac® 3" Urethane Polypropylene Swivel Caster with Total Lock Brake
|
Questions & Answers (0)
Product Description
PRICE
$51.95
1
1
Ships in 2 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/4 in |
| Height | 4-1/4 in |
| Weight Capacity | 225 lbs |
| Weight | 2 lbs |
| Wheel Diameter | 3 in |
| Mounting Bolt Hole Diameter | 5/16 in |
| Plate Size | 3-3/4 x 2-5/8 in |
| Bolt Spacing | 1-3/4 x 2-7/8 in |
Product Details
| Assembly Required | No |
| Wheel Material | Urethane on Polypropylene |
| Type | Light Duty |
| Brake Type | Total Lock |
| Color | Silver |
| Series | 27 |
| Caster Type | Swivel |
| Caster Rig Material | Steel |
| Caster Index | Medical/Sanitation |
| Package Quantity | 1 |
| Manufacturers Part Number | 27-UPB-0312-S-TLB |
| Brand | RWM Casters |
Warranty
| Warranty | 1 yr |