Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Milwaukee

Model # :WBB1403477

MPN #: 2953-20

Milwaukee 2953-20 M18 FUEL 1/4" Hex Impact Driver (Bare Tool Only)

Product Description
The M18 FUEL™ 1/4" Hex Impact Driver is the Fastest, Most Compact, and Most Powerful tool in its class. The POWERSTATE™ Brushless motor delivers up to 2,000in-lbs of torque and up to 30% Faster Driving speed, increasing user's productivity for the most demanding fasteners on the job. At only 4.59" in length, this is the Most Compact tool in its class, allowing users to have more access in tight spaces. The REDLINK PLUS™ intelligence ensures maximum performance and protects from overloads, heating and or over-discharge. The REDLITHIUM Battery Pack delivers more work per charge and more work over the life of the pack when compared to competitors. The 4-Mode DRIVE CONTROL™ provides greater control over output speed and power, for greater versatility. The Self-Tapping Screw mode provides faster installation time by reducing stripping of fasteners.

Includes:
  • (1) M18 FUEL™ 1/4" Hex Impact Driver (Tool Only) (2853-20)
  • (1) Belt Clip
  • (1) Bit Holder
PRICE
$425.95

1
1
Available on or around 10/09/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-1/2 in
Torque133.3 ft-lbs lb-in
Drive Size1/4 Hex in

Product Details

Battery TypeM18
TypeStandard
Anvil TypeQuick Release
KitBare Tool
StyleBare Tool
Voltage18 V
IncludesBare Tool Only
Rate Of Impact (BPM)0-3600
DescriptionImpact Driver
Package Quantity1
Manufacturers Part Number2953-20
BrandMilwaukee
Speed0-2900 ft/min

Warranty

Warranty5 yr