Impact Drivers
Designed for use on construction sites and in industrial facilities, Impact Drivers combine rotational force and hammering action to efficiently drive screws and bolts. Available in a range of torque, voltage, and speed ratings for quick, powerful performance across a variety of building and repair tasks, impact drivers come with a selection of anvil types, including 1/4-inch hex, quick release, and friction ring, that work in conjunction with the hammer to create high-torque impacts when dealing with resistant materials.
Most Relevant
Milwaukee Impact Drivers

Utilizing a combination of rotational force and high-speed impacts, Milwaukee Impact Drivers provide more torque than standard drills to efficiently drive screws and long fasteners into a variety of materials, including wood, metal, brick, and mortar. Available options offer assorted torque strength, speeds, and voltage ratings to suit a wide range of applications, and the various anvil types ensure the right tool for the job.
| Compare | Image | Torque | Speed | Anvil Type | Voltage | Model # | Price | |
|---|---|---|---|---|---|---|---|---|
![]() | 2000 lb-in | 0-3600 ft/min | 1/4" Hex | 18 V | WB320831 | $639.00 | ||
![]() | 1500 lb-in | 0-1500 / 0-2700 / 0-3600 ft/min | 1/4" Hex | 12 V | Ships Same Day WB320733 | $269.95 | ||
![]() | 133.3 ft-lbs lb-in | 0-2900 ft/min | Quick Release | 18 V | WBB1403477 | $425.95 | ||
![]() | 83.3ft-lbs lb-in | 0-3000 ft/min | Quick Release | 12 V | WBB243360 | $249.95 | ||
![]() | 250 ft-lbs lb-in | 0-2400 ft/min | Friction Ring | 18 V | WBB2939915 | $945.00 |
DeWalt® Impact Drivers

Available in a selection of speed, torque, and voltage ratings for versatility, DeWalt Impact Drivers use rotational force in conjunction with powerful hammering impacts to drive screws and long fasteners with speed and efficiency. They come with various types of chucks and anvils to accommodate a wide range of construction and renovation projects.
Makita Impact Drivers

Makita Impact Drivers use both rotational force and rapid, powerful hammering action to efficiently drive screws and long fasteners into wood, metal, and light masonry like brick and mortar. They are available in multiple speeds and torque ratings to handle a wide range of construction, maintenance, repair, and renovation projects; and the selection of anvil types ensures the right tool for any job.
Ingersoll Rand Impact Drivers

With a variety of speed and torque ratings to choose from, Ingersoll Rand Impact Drivers are designed to handle a range of construction, maintenance, and renovation tasks that require driving long screws and fasteners into a variety of materials like light masonry, wood, and metal. Combining rotational force and powerful impacts for efficient performance, these powerful tools are available in different chuck types to accept different bit configurations.