26" Indoor/Outdoor Polycarbonate Convex Circular Mirrors with 160° of viewing area. Includes weather resistant backing, trim around lens edge, and mounting hardware. Polycarbonate is extremely durable and virtually unbreakable. Made in the USA.
Round Polycarbonate Convex Mirror, Indoor/Outdoor, 26" Dia., 160° Viewing Angle
|
Questions & Answers (0)
Product Description
CLEARANCE PRICE
$140.95was $279.95
Save $139.00 (50%)
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 10 lbs |
| Diameter | 26 in |
Product Details
| Viewing Angle | 160 ° |
| Mounting Location | Wall |
| Material | Polycarbonate |
| Package Quantity | 1 |
| Manufacturers Part Number | H114261HD |
| Backing | Molded Polycarbonate |
| Indoor/Outdoor | Indoor/Outdoor |
| Rim Type | Seamless Black Vinyl Extruded Ring |
| Shape | Round |
| Brand | Safety Security Products |