
Lug Style Shown
Minimum Quantity: 3
Price: $334.95
Customers Also Viewed
Product Information
Customer Review
Product Q&A
The BI-TORQ MY-WV-2-25-10P series 2-1/2" wafer style manual butterfly valve features a standard cast iron body, SS disc, Viton seal and a 10-position lock-in-place handle.
Weights & Dimensions
- Width 4-3/4 IN (12.07 cm)
- Bolt Size 5/8-11 IN
- Valve Size 2.5 IN (6.35 cm)
- Height 11-7/16 IN (29.05 cm)
- Size 2-1/2 IN (6.35 cm)
Product Details
- Seal Type Viton
- Connection Style Wafer
- Package Quantity 1
- Brand Bi-Torq
- Material Cast Iron, SS, Aluminum
- Manufacturers Part Number MY-WV-2-25-10P
- Valve Type Butterfly
- Actuated or Manual MANUAL
Customer Review
Product Q & A
There are no questions for this product.

2.5" Wafer Style Butterfly Valve W/ Viton Seals and 10 Position Handle
$334.95
- Product Information
- Customer Review
- Product Q&A