Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



John Dow Industries

Model # :WB260841

MPN #: FC-25GC

25 Gallon Steel Gas Caddy UL Listed, FC-25GC.

Product Description
25 Gallon Steel Gas Caddy UL Listed.

The Professional Choice For Portable Fuel Handling And Storage

Introducting the New UL Listed FC-25GC from Fuel Chief. The FC-25GC is the latest addition to the JDI Family. Built to OSHA standards with safety the number one priority. The Only UL Listed, OSHA Approved Gas Caddy in North America.

Features:
  • 25-gallon steel tank
  • Heavy-duty, UL Listed cast iron pump with carbon vanes
  • Two-way operation for either siphoning or dispensing
  • 1 gallon for every 12 revolutions
  • For use with Unleaded Gasoline, Kerosene, Diesel fuels
  • Heavy-duty 10" steel wheels
  • Fill level gauge
  • Dolly handle for ease of transport
  • Ground wire and clamp
  • Fire-screened vent and filler neck combination
  • Decal set for contents identification
PRICE
$1,115.00

1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width26 in
Height45 in
Wheel Diameter4 in

Product Details

TypeCaddy
ColorRed
Wheel TypeRubber
Capacity25 gal
MaterialSteel
Manufacturers Part NumberFC-25GC
Fuel TypeGasoline
BrandJohn Dow Industries

Compliance & Certifications

CertificationsUL Listed