This adjustable height machine stand is designed to support heavy duty tools and equipment including drills, saws and more. This stand has multi-purpose "tension" frame construction that prevents sway. It is made using rugged, 16 gauge steel shelves and 12 gauge steel legs for stability and convenience. It offers 2000 lb. capacity. The shelves are double bolted for extra strength. Bottom shelf and legs are height adjustable at 3" increments. The top shelf features 2 electrical knockouts that accept installation of duplex outlets for electrical wiring or optional plug-in outlet that easily screws in place with no necessary wiring. It is powder coated and is easy to assemble.
Global Industrial
Model # :WB254840
Global Industrial Machine Stand, Steel Square Edge, 24"W x 18"D x 18-24"H
|
Questions & Answers (0)
Product Description
PRICE
$139.95
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 18 in |
| Height | 18 - 24 in |
| Weight Capacity | 2000 lbs |
Product Details
| Assembly Required | Yes |
| Color | Gray |
| Edge Type | Square |
| Leg Style | Angle Leg |
| Mobile or Stationary | Stationary |
| Number of Shelves | 2 |
| Material | Steel |
| Leg Type | Adjustable |
| Manufacturers Part Number | 254840 |
| Top Material | Steel |
| Brand | Global Industrial |