SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

24" 9mm Hook Bungie Cord - Package of 10 - Pkg Qty 2

24" 9mm Hook Bungie Cord - Package of 10 - Pkg Qty 2

Item #: WBB335737

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

$31.95 ea.

Price: $63.90 / Pkg of 2

Quantity

Customers Also Viewed

18" 9mm Hook Bungie Cord - Package of 10 - Pkg Qty 2

18" 9mm Hook Bungie Cord - Package of 10 - Pkg Qty 2

30" 9mm Hook Bungie Cord - Package of 10 - Pkg Qty 2

30" 9mm Hook Bungie Cord - Package of 10 - Pkg Qty 2

4" Premium Black Ball Bungie - Package of 50 - Pkg Qty 2

4" Premium Black Ball Bungie - Package of 50 - Pkg Qty 2

36" 9mm Hook Bungie Cord - Package of 10 - Pkg Qty 2

36" 9mm Hook Bungie Cord - Package of 10 - Pkg Qty 2

11" Premium Black Ball Bungie - Package of 50 - Pkg Qty 2

11" Premium Black Ball Bungie - Package of 50 - Pkg Qty 2

10" Black Rubber Tarp Strap - Packs of 10 - Pkg Qty 2

10" Black Rubber Tarp Strap - Packs of 10 - Pkg Qty 2

15" Black Rubber Tarp Strap - Packs of 10 - Pkg Qty 2

15" Black Rubber Tarp Strap - Packs of 10 - Pkg Qty 2

21" Black Rubber Tarp Strap - Packs of 10 - Pkg Qty 2

21" Black Rubber Tarp Strap - Packs of 10 - Pkg Qty 2

31" Black Rubber Tarp Strap - Packs of 10 - Pkg Qty 2

31" Black Rubber Tarp Strap - Packs of 10 - Pkg Qty 2

Global Industrial™ Mop & Broom Holder, Gray/Black/Yellow, 27-1/2", 5 Prongs

Global Industrial™ Mop & Broom Holder, Gray/Black/Yellow, 27-1/2", 5 Prongs

24" Multicolored 9mm Hook Bungie Cord. Premium cords are very reliable and get the job done no matter what situation arises. Available in 5 different sizes. Colors are random, cannot be specified.

Weights & Dimensions

  • Thickness 9 MIL
  • Weight 1.50 LBS (.68 kg)
  • Length 24 IN (60.96 cm)

Product Details

  • Type Bungie Cord
  • Accessory Type Bungee Cord and Strap
  • Package Quantity 10
  • Brand Harpster of Philipsburg
  • Color Family Assorted
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Wayne

    Date: April 23, 2019

    Bungie Cords
    Your review:
    I used these bungie cords to hold a tarp on to my boat. Currently they are doing the job.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
24" 9mm Hook Bungie Cord - Package of 10 - Pkg Qty 2

24" 9mm Hook Bungie Cord - Package of 10 - Pkg Qty 2

Item #: WBB335737

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant