Place these containers wherever recyclables are generated. Ideal for offices, warehouses and lunch areas. Collection containers reduce handling costs and time by encouraging sorting. Bright blue color imprinted with We Recycle identifies container to keep non recyclables out. Polyethylene construction won't chip, rust or dent.
Rubbermaid® Recycling Can, 23 Gallon, Blue
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$105.95was $115.95
Save $10.00 (9%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15-1/2 in |
| Depth | 16-1/2 in |
| Height | 31 in |
| Weight | 7 lbs |
Product Details
| Assembly Required | No |
| Type | Utility Recycling Can |
| Number of Openings | 1 |
| Color | Blue |
| Lid | No |
| Capacity | 23 gal |
| Lid Type | Open |
| Material | Plastic |
| Manufacturers Part Number | FG356973BLUE |
| Indoor/Outdoor | Indoor |
| Accepted Materials | Mixed Recyclables |
| Container Markings | Recycle Logo |
| Shape | Square |
| Brand | Rubbermaid |