- For 3-1/2" To 4" Sink Opening
- 4-1/2" Flange
- Stainless Steel Construction
- Deep Basket
- For Added Capacity
- Brass Nut On Bottom
Krowne 23-130 - Long Shank Strainer Drain
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$46.95
3
3
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pipe Size | 4-1/2 in |
Product Details
| Manufacturers Part Number | 23-130 |
| Type | Flange, Long Shank Sink Strainer |
| Material | Stainless Steel |
| Color | Silver |
| Brand | Krowne |