Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Milwaukee

Model # :WBB1403122

MPN #: 2267-20

Milwaukee® 2267-20 Laser Temp-Gun™

Product Description
Heavy duty pistol grip infrared thermometer for professional residential, commercial and industrial applications. A great value for the money, the Laser TEMP-GUN™ is a terrific diagnostic tool to check for surface hot spots which are a clear indicator of electrical problems. Milwaukee 2267-20 Laser TEMP-GUN™ Thermometer features: temperature range of -22 to 662°F (-30 to 350°C); accurate to within 1.5%; displays temperature values to one tenth of a degree; response time of less than 500 milliseconds; emissivity of 0.95; equipped with hold and max value functions; measures a one (1) foot spot from ten (10) feet away; high contrast white on black display and backlight for easy reading; rugged over-molding for improved durability and user grip; includes three (3) AA batteries, and manual; covered by 5 year warranty. Nothing but HEAVY DUTY.

Features:
  • Surface Temperature Measurement from -22 to 662°F (-30 to 350°C)
  • 10:1 Distance to Spot Ratio. Measures a one foot spot from 10 feet away.
  • User Configurable Hi/Low Alarm Settings
  • High Contrast, White on Black Display with Backlight for easy reading
  • Rugged over-molding increases durability and user grip
  • Hold, Max Value Functions
  • 0.1°F display resolution
  • 1.5% accuracy
PRICE
$169.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6.5 in

Product Details

Battery TypeAA
StyleNon-Contact Infrared
Temperature Range-22 to 662F (-30 to 350) °C
Package Quantity1
DescriptionMilwaukee® 2267-20 Laser Temp-Gun™
Manufacturers Part Number2267-20
BrandMilwaukee

Warranty

Warranty5 yr