Global Industrial 22" Green Scrubbing Pad
Pad is made using 100% recycled polyester fiber with 80% post consumer waste. Utilizes water-based latex resins in binding process to eliminate hazardous resins. Green scrubbing pad is for use with machines up to 350 RPM. Ideal for heavy duty wet scrubbing or light stripping. Pad will aggressively remove dirt and scuff marks from heavily soiled floors. Sold 5 per case.
Global Industrial
Model # :WB641308GN
Global Industrial 22" Scrubbing Pad, Green, 5 Per Case
|
Questions & Answers (0)
Product Description
PRICE
$139.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.ca ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pad Size | 22 in |
Product Details
| Type | Scrubbing Pad |
| Package Quantity | 5 |
| Description | For Heavy Duty Wet Scrubbing or Light Stripping |
| Pad Shape | Round |
| Color | Green |
| Application | Scrubbing, Polishing |
| Manufacturers Part Number | 641308GN |
| Floor Type | Concrete, Luxury Vinyl Tile (LVT), Ceramic Tile, Linoleum |
| Machine Speed | Up To 350 rpm |
| Brand | Global Industrial |