Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



BESTSELLER
Ansell

Model # :WBB310702

MPN #: 8-352-9

Scorpio® Neoprene Coated Gloves, Ansell 08-352-9, 1 Pair - Pkg Qty 12

Product Description
100% liquid proof. Soft stretchy knit liner with no seams in working area. Extremely comfortable to wear. Cushions the hand, absorbs perspiration and prevents chafing. Excellent wet grip. Safer handling means increased productivity. Exceptional flexibility. Easier to manipulate, less tiring to the hand and easier to get on and off.

Features
  • A dipped rough finish makes handling wet, slippery materials easier and safer
  • Scorpio gloves offer broad-spectrum resistance to a wide range of chemicals, including oils, acids, solvents, and caustics
  • The interlock knit cotton lining and flexible neoprene coating stretch to provide a snug fit, and allow easy on and off, while the two-piece lining eliminates seams which can cause hand irritation and premature wear-through
PRICE
$216.00  Sold in packages of 12 / $18.00 ea

1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width6 in
Weight0.4 lbs
SizeL
GripRough Finish
Thickness15

Product Details

Abrasion LevelA3
ApplicationChemical Industry, Automotive, Logistics, Machine Operation, Warehousing
ResistanceChemicals, including Oils, Acids, Solvents, and Caustics
Cuff StyleGauntlet
MaterialNeoprene
Latex FreeYes
Manufacturers Part Number8-352-9
Coating MaterialNeoprene
Cut LevelA1
BrandAnsell
TypeNeoprene Gloves
ColorGreen
SeriesAlphaTec 08-352
Anti StaticYes
Package Quantity1 Pair
DescriptionScorpio® Neoprene Coated Gloves
TextureRough
Lining MaterialFlocked
Glove Size9

Compliance & Certifications

EN 3883121
CertificationsANSI/ISEA 105-2024, EN388:2016 3121B, EN ISO 374-1:2016, REACH Compliant