Krowne 21-423L - 12" Replacement Spout, Low Lead
Krowne 12" Spout with T&S Adapter - Low Lead Compliant - Meets California AB-1953 and Vermont S152 Standards
Krowne 21-423L - 12" Replacement Spout
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$115.95
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | 12" Spout |
| Material | Brass |
| Description | Universal Replacement Spouts |
| Color | Silver |
| Manufacturers Part Number | 21-423L |
| For Use With | Krowne Encore and T&S Brass Faucet |
| Brand | Krowne |
Compliance & Certifications
| ADA Compliant | Yes |