Krowne 21-422L - 10" Replacement Spout, Low Lead
Krowne 10" Spout with T&S Adapter - Low Lead Compliant - Meets California AB-1953 and Vermont S152 Standards
Krowne 21-422L - 10" Replacement Spout
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$83.95
2
2
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | 10" Spout |
| Material | Brass |
| Description | Universal Replacement Spouts |
| Color | Silver |
| Manufacturers Part Number | 21-422L |
| Brand | Krowne |
Compliance & Certifications
| ADA Compliant | Yes |