Krowne 21-404L - 12" Spout Extension, Low Lead
Krowne Spout Extension - 12" Low Lead Compliant - Meets California AB-1953 and Vermont S152 Standards
Krowne 21-404L - 12" Spout Extension
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$129.95
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | 12" Spout Extension |
| Material | Brass |
| Description | Spout Extension |
| Color | Silver |
| Manufacturers Part Number | 21-404L |
| Brand | Krowne |
Compliance & Certifications
| ADA Compliant | Yes |