- Fits 3/4" full flow faucet
- Interchangeable with most brands
- 1/4 turn ceramic cartridge valve
- Fully assembled
- easy to install
Krowne 21-350L - Low Lead Royal Series Faucet Cold Cross Handle Valve Repair Kit
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$169.95
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Cold Cartridge Valve |
| Material | Brass |
| Description | Cold Cartridge Valve |
| Color | Silver |
| Manufacturers Part Number | 21-350L |
| For Use With | Cold 3/4" Full Flow Faucets |
| Brand | Krowne |
Compliance & Certifications
| ADA Compliant | Yes |