Krowne Heavy Duty Repair Kit with Built-In Check Valve - Cold - Low Lead Compliant - Meets California AB-1953 and Vermont S152 Standards
Krowne 21-330L - Low Lead Heavy Duty Cold Valve Repair Kit with Built-in Check Valve
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$105.95
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Valve Repair Kit |
| Material | Brass |
| Description | Royal Faucet Repair Kit with Built-In Check Valve, Cold Stem Assembly |
| Color | Silver |
| Manufacturers Part Number | 21-330L |
| Brand | Krowne |
Compliance & Certifications
| ADA Compliant | Yes |