Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Krowne

Model # :WBB2169743

MPN #: 21-129L

Krowne 21-129L - Pre-Rinse Spray Head

Product Description
Krowne 21-129L - Pre-Rinse Spray Head, Low Lead

Features:

  • Water Saving Spread Head Valve for Pre-Rinses
  • 1.2 GPM @ 60 PSI
  • Complies with EPAct 2005
  • Full Replacement Parts Available
  • Low Lead Compliant - Meets California AB-1953 and Vermont S152 Standards


PRICE
$145.95

1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypePre-Rinse Spray Head
MaterialBrass
DescriptionPre-Rinse Spray Head
ColorSilver
Manufacturers Part Number21-129L
For Use WithSpray Head 21-129L
BrandKrowne

Compliance & Certifications

ADA CompliantYes