- Non-woven felt insulation and a full-length heat barrier designed for intermittent handling of objects up to 200°C/ 400°F
- Two-piece construction eliminates out seams for better finger comfort, dexterity and flexibility
- Bonded nitrile coating protects against snags, punctures, abrasions and cuts
- Provides excellent grip when handling dry or oily surfaces
- Contains no asbestos
- Back of hand heat insulation
- Comfortable & flexible: sweat absorbent nonwoven felt inner liner
- 14"L
Crusader® Flex Hot Mill Gloves, Ansell 42-474-9, 1 Pair - Pkg Qty 12
|
Questions & Answers (0)
Product Description
Features
PROMOTIONAL PRICE
$431.40 Sold in packages of 12 / $35.95 ea
was $467.40Save $36.00 (8%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Weight | 0.4 lbs |
| Size | L |
Product Details
| Type | High Heat Gloves |
| Color | Gray |
| Cuff Style | Gauntlet |
| Temperature Range | Up To 400 °F |
| Material | Nitrile |
| Anti Static | No |
| Package Quantity | 1 Pair |
| Manufacturers Part Number | 288352 |
| Lining Material | Non-Woven Felt |
| Coating Material | Nitrile |
| Cut Level | A2 |
| Brand | Ansell |