SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

PowerFlex® Cut Reisistant Gloves, Ansell 80-600-9, 1-Pair

PowerFlex® Cut Reisistant Gloves, Ansell 80-600-9, 1-Pair

Item #: WBB308933

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $21.00

Quantity

Customers Also Viewed

PowerFlex® Cut Reisistant Gloves, Ansell 80-600-10, 1-Pair

PowerFlex® Cut Reisistant Gloves, Ansell 80-600-10, 1-Pair

PowerFlex® Cut Reisistant Gloves, Ansell 80-600-8, 1-Pair

PowerFlex® Cut Reisistant Gloves, Ansell 80-600-8, 1-Pair

HyFlex® Cr+ Foam Nitrile Coated Gloves, Ansell 11-501-8, 1-Pair - Pkg Qty 12

HyFlex® Cr+ Foam Nitrile Coated Gloves, Ansell 11-501-8, 1-Pair - Pkg Qty 12

ActivArmr® Flame and Cut Resistant Gloves, Ansell 80-813, Size 10, 1 Pair - Pkg Qty 12

ActivArmr® Flame and Cut Resistant Gloves, Ansell 80-813, Size 10, 1 Pair - Pkg Qty 12

ActivArmr® Flame and Cut Resistant Gloves, Ansell 80-813, Size 9, 1 Pair - Pkg Qty 12

ActivArmr® Flame and Cut Resistant Gloves, Ansell 80-813, Size 9, 1 Pair - Pkg Qty 12

HyFlex® Cut Resistant Gloves, Ansell 11-510, Black Nitrile Palm Coat, Size 7, 1 Pair - Pkg Qty 12

HyFlex® Cut Resistant Gloves, Ansell 11-510, Black Nitrile Palm Coat, Size 7, 1 Pair - Pkg Qty 12

HyFlex® Cut Resistant Gloves, Ansell 11-510, Black Nitrile Palm Coat, Size 8, 1 Pair - Pkg Qty 12

HyFlex® Cut Resistant Gloves, Ansell 11-510, Black Nitrile Palm Coat, Size 8, 1 Pair - Pkg Qty 12

HyFlex® Cut Resistant Gloves, Ansell 11-510, Black Nitrile Palm Coat, Size 9, 1 Pair - Pkg Qty 12

HyFlex® Cut Resistant Gloves, Ansell 11-510, Black Nitrile Palm Coat, Size 9, 1 Pair - Pkg Qty 12

North®Grip-N® Hot Mill Glove, Nitrile N-Pattern , Knit Wrist, 51/7147, 12-Pair

North®Grip-N® Hot Mill Glove, Nitrile N-Pattern , Knit Wrist, 51/7147, 12-Pair

PowerFlex® Cut Resistant Gloves, Ansell 80-600-9, 1-Pair

Ansell's PowerFlex 80-600 glove is to safely handling glass, metal and plastics. It offers exceptional cut resistance and robust overall mechanical performance plus superior comfort. The glove is rated at the exceptionally high cut level of EN level 4. This high level of protection is achieved through the Kevlar® knitted liner and natural rubber coating. This coating stands up very well to abrasion, tearing and punctures. The latex coating's raised crinkle finish gives the glove an excellent grip in both dry and wet conditions. Silicone-free PowerFlex 80-600 gloves prevent fingerprints on metalied warm insulation glass, leaving surfaces clean and eliminating the need for extra cleaning. The uncoated back allows air to circulate which keeps hands cooler and drier, and the fully coated thumb provides added protection in this high-risk area.

Weights & Dimensions

  • Gauge 10 GA
  • Size L

Product Details

  • Lining Material Kevlar
  • Description PowerFlex® Plus Gloves
  • Type Coated Gloves
  • Cut Level A2
  • Package Quantity 1 Pair
  • Brand Ansell
  • Usage Canning, Glass Handling, Metal Fab
  • Manufacturers Part Number 80-600-9
  • Color Family Yellow
  • Coating Material Rubber/Latex

Compliance & Certifications

  • ANSI Abrasion A4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
PowerFlex® Cut Reisistant Gloves, Ansell 80-600-9, 1-Pair

PowerFlex® Cut Reisistant Gloves, Ansell 80-600-9, 1-Pair

Item #: WBB308933

The item above has been added to your shopping list:

List name

Save Item to

Select List

    PowerFlex® Cut Reisistant Gloves, Ansell 80-600-9, 1-Pair
    PowerFlex® Cut Reisistant Gloves, Ansell 80-600-9, 1-Pair
    PowerFlex® Cut Reisistant Gloves, Ansell 80-600-9, 1-Pair
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant