Ansell's PowerFlex 80-600 glove is to safely handling glass, metal and plastics. It offers exceptional cut resistance and robust overall mechanical performance plus superior comfort. The glove is rated at the exceptionally high cut level of EN level 4. This high level of protection is achieved through the Kevlar® knitted liner and natural rubber coating. This coating stands up very well to abrasion, tearing and punctures. The latex coating's raised crinkle finish gives the glove an excellent grip in both dry and wet conditions. Silicone-free PowerFlex 80-600 gloves prevent fingerprints on metalied warm insulation glass, leaving surfaces clean and eliminating the need for extra cleaning. The uncoated back allows air to circulate which keeps hands cooler and drier, and the fully coated thumb provides added protection in this high-risk area.
PowerFlex® Cut Resistant Gloves, Ansell 80-600-8, 1 Pair - Pkg Qty 12
|
Questions & Answers (0)
Product Description
PRICE
$407.40 Sold in packages of 12 / $33.95 ea
1
1
Available on or around 11/06/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | M |
| Grip | Rubber/Latex Crinkle Finish |
| Gauge | 10 ga |
Product Details
| Abrasion Level | A4 |
| Type | Coated Gloves |
| Color | Yellow |
| Application | Canning, Glass Handling, Metal Fab |
| Series | PowerFlex |
| Coating Coverage | Palm & Fingers |
| Cuff Style | Knit Wrist |
| Palm Material | Latex |
| Material | Kevlar, Natural Rubber |
| Gender | Unisex |
| Package Quantity | 1 Pair |
| Manufacturers Part Number | 80-600-8 |
| Lining Material | Kevlar |
| Coating Material | Rubber, Latex |
| Cut Level | A2 |
| Brand | Ansell |
Compliance & Certifications
| EN 388 | 3444C |
| Certifications | CE 0493, EN 388:3444C, EN 407:X2XXXX, ANSI ABR 4, Cut A2 |