Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Ansell

Model # :WBB309020

MPN #: 80-100-9

Powerflex® Latex Coated Gloves, Ansell 80-100-9, 1 Pair - Pkg Qty 12

Product Description
The Ansell Powerflex® 80-100 glove is designed for use in a wide range of handling and carrying applications. Thanks to its natural rubber coating, the Ansell PowerFlex® 80-100 glove delivers excellent overall mechanical performance for maximal protection and durability. The latex coating's raised crinkle finish gives the glove an excellent grip in both dry and wet conditions. The automatic knitted liner delivers an optimally tensioned inner surface for superb fit and flexibility.

Features
  • The glove's coating is crinkled for exceptional grip
  • The uncoated back allows air to circulate which keeps hands cooler and drier
  • Unbelievable comfort and superior wet and dry grip
PRICE
$118.80  Sold in packages of 12 / $9.90 ea

1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeL
GripCrinkled
Gauge10 ga

Product Details

TypeCoated Gloves
ColorGray
For Use WithDry/Wet
Coating CoveragePalm & Fingers
Cuff StyleKnit Wrist
MaterialCotton, Polyester, Rubber, Latex
Anti StaticNo
UsageMaintenance, Brick Handling, Shipping
DescriptionPowerflex® Latex Coated Gloves
Package Quantity1 Pair
Manufacturers Part Number80-100-9
Lining MaterialCotton/Polyester
Coating MaterialRubber/Latex
BrandAnsell

Compliance & Certifications

ANSI AbrasionA4