+

$4.56 ea.
Price: $54.72 / Pkg of 12
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
HyFlex® Lite Polyurethane Coated Gloves, ANSELL 11-600-10, White, Size 10, 1 Pair
Ansell's HyFlex® 11-600 industrial glove it is designed for light & delicate applications in dry environments that require high levels of dexterity.
Features
Ansell's HyFlex® 11-600 industrial glove it is designed for light & delicate applications in dry environments that require high levels of dexterity.
Features
- Maximum tactile sensitivity in the finger area for exceptional feel
- offer comfortable & exact handling of small objects.
- Provides barehanded dexterity.
- Breathable nylon liner increases worker acceptance and safety compliance.
- White for clean environments / dirt sensitive applications.
- Industries: Automotive, Machinery & Equipment, and Metal Fabrication
Weights & Dimensions
- Grip Smooth
- Gauge 15 GA
- Size XL
Product Details
- Lining Material Nylon
- Price Per Pair
- Type Coated Gloves
- For Use With Dry
- Package Quantity 1 Pair
- Brand Ansell
- Coating Coverage Palm And Fingers
- Usage Electronics Industry
- Manufacturers Part Number 11-600-10
- Anti Static Yes
- Color Family White
- Coating Material Polyurethane
Photo/Video Gallery
Customer Review
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: Ron
Date: April 23, 2019
-
Reviewer: Tracy West
Date: April 23, 2019
Your review:
I love this glove. I became aquainted with this glove while working with some personnel from GM. They never took these gloves off. They gave me a pair to use and I use them now exclusively. They are comfortable, very usable (can do almost anything with them on) and extremely durable! You will probably lose them before you ware them out! I highly recommend these gloves!
Product Q & A
There are no questions for this product.
Accessories

HyFlex® Lite Polyurethane Coated Gloves, ANSELL 11-600-10, White, Size 10, 1 Pair - Pkg Qty 12
$4.56
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories