Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Ansell

Model # :WBB308963

MPN #: 11-600-9

HyFlex® Lite Polyurethane Coated Gloves, ANSELL 11-600-9, White, Size 9, 1 Pair - Pkg Qty 12

Product Description
Ansell's HyFlex® 11-600 industrial glove it is designed for light & delicate applications in dry environments that require high levels of dexterity.

Features
  • Maximum tactile sensitivity in the finger area for exceptional feel
  • offer comfortable & exact handling of small objects.
  • Provides barehanded dexterity.
  • Breathable nylon liner increases worker acceptance and safety compliance.
  • White for clean environments / dirt sensitive applications.
  • Industries: Automotive, Machinery & Equipment, and Metal Fabrication
PRICE
$102.00  Sold in packages of 12 / $8.50 ea

1
1
Ships in 5 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeL
GripSmooth
Gauge15 ga

Product Details

TypeCoated Gloves
ColorWhite
For Use WithDry
Coating CoveragePalm & Fingers
Anti StaticYes
UsageElectronics Industry
Package Quantity1 Pair
Manufacturers Part Number11-600-9
Lining MaterialNylon
Coating MaterialPolyurethane
BrandAnsell