+

$4.56 ea.
Price: $54.72 / Pkg of 12
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
HyFlex® Lite Polyurethane Coated Gloves, ANSELL 11-600-7, White, Size 7, 1 Pair
Ansell's HyFlex® 11-600 industrial glove it is designed for light & delicate applications in dry environments that require high levels of dexterity.
Features
Ansell's HyFlex® 11-600 industrial glove it is designed for light & delicate applications in dry environments that require high levels of dexterity.
Features
- Maximum tactile sensitivity in the finger area for exceptional feel
- offer comfortable & exact handling of small objects.
- Provides barehanded dexterity.
- Breathable nylon liner increases worker acceptance and safety compliance.
- White for clean environments / dirt sensitive applications.
- Industries: Automotive, Machinery & Equipment, and Metal Fabrication
Weights & Dimensions
- Grip Smooth
- Gauge 15 GA
- Size S
Product Details
- Lining Material Nylon
- Price Per Pair
- Type Coated Gloves
- For Use With Dry
- Package Quantity 1 Pair
- Brand Ansell
- Coating Coverage Palm And Fingers
- Usage Electronics Industry
- Manufacturers Part Number 11-600-7
- Anti Static Yes
- Color Family White
- Coating Material Polyurethane
Photo/Video Gallery
Customer Review
Product Q & A
There are 1 questions and 1 answer for this product.
-
Are there any other photos of this glove please
Question Asked By: Dale, July 10, 2015
Answer This Question
Question Answered By:
-
Product Expert, July 10, 2015
There are no other pictures.
-
Accessories

HyFlex® Lite Polyurethane Coated Gloves, ANSELL 11-600-7, White, Size 7, 1 Pair - Pkg Qty 12
$4.56
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories