SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

HyFlex® Foam Nitrile Coated Gloves, Ansell 11-800-7, 1-Pair - Pkg Qty 12

HyFlex® Foam Nitrile Coated Gloves, Ansell 11-800-7, 1-Pair - Pkg Qty 12

Item #: WBB309461

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

  • S
  • M
  • XL
  • L

S

$7.90 ea.

Price: $94.80 / Pkg of 12

Quantity

Customers Also Viewed

HyFlex® Foam Nitrile Coated Gloves, Ansell 11-800-8, 1-Pair - Pkg Qty 12

HyFlex® Foam Nitrile Coated Gloves, Ansell 11-800-8, 1-Pair - Pkg Qty 12

Powerflex® Latex Coated Gloves, Ansell 80-100-8, 1-Pair - Pkg Qty 12

Powerflex® Latex Coated Gloves, Ansell 80-100-8, 1-Pair - Pkg Qty 12

HyFlex® Lite Polyurethane Coated Gloves, ANSELL 11-600-7, White, Size 7, 1 Pair - Pkg Qty 12

HyFlex® Lite Polyurethane Coated Gloves, ANSELL 11-600-7, White, Size 7, 1 Pair - Pkg Qty 12

Foam Nitrile Palm Coated Nylon Gloves, PosiGrip® 713SNF/XL - Pkg Qty 12

Foam Nitrile Palm Coated Nylon Gloves, PosiGrip® 713SNF/XL - Pkg Qty 12

Foam Nitrile Palm Coated Nylon Gloves, PosiGrip® 713SNF/S - Pkg Qty 12

Foam Nitrile Palm Coated Nylon Gloves, PosiGrip® 713SNF/S - Pkg Qty 12

Foam Nitrile Palm Coated Nylon Gloves, PosiGrip® 713SNF/M - Pkg Qty 12

Foam Nitrile Palm Coated Nylon Gloves, PosiGrip® 713SNF/M - Pkg Qty 12

PIP G-Tek® Nitrile MicroSurface Nylon Grip Gloves, 12 Pairs/DZ, X-Large

PIP G-Tek® Nitrile MicroSurface Nylon Grip Gloves, 12 Pairs/DZ, X-Large

PIP® MaxiFlex® Ultimate™ Nitrile Coated Knit Nylon Gloves, Medium, 12 Pairs

PIP® MaxiFlex® Ultimate™ Nitrile Coated Knit Nylon Gloves, Medium, 12 Pairs

PIP® MaxiFlex® Ultimate™ Nitrile Coated Knit Nylon Gloves, X-Large, 12 Pairs

PIP® MaxiFlex® Ultimate™ Nitrile Coated Knit Nylon Gloves, X-Large, 12 Pairs

HyFlex®  Nitrile Coated Gloves, Ansell 11-900-9, 1 Pair - Pkg Qty 12

HyFlex® Nitrile Coated Gloves, Ansell 11-900-9, 1 Pair - Pkg Qty 12

HyFlex® Lite Polyurehtane Coated Gloves, Ansell 11-600, Size 11, Black/Gray, 1 Pair - Pkg Qty 12

HyFlex® Lite Polyurehtane Coated Gloves, Ansell 11-600, Size 11, Black/Gray, 1 Pair - Pkg Qty 12

HyFlex® Lite Polyurehtane Coated Gloves, Ansell 11-600, Size 7, Black/Gray, 1 Pair - Pkg Qty 12

HyFlex® Lite Polyurehtane Coated Gloves, Ansell 11-600, Size 7, Black/Gray, 1 Pair - Pkg Qty 12

HyFlex® Lite Polyurehtane Coated Gloves, Ansell 11-600, Size 8, Black/Gray, 1 Pair - Pkg Qty 12

HyFlex® Lite Polyurehtane Coated Gloves, Ansell 11-600, Size 8, Black/Gray, 1 Pair - Pkg Qty 12

HyFlex® Lite Polyurehtane Coated Gloves, Ansell 11-600, Size 9, Black/Gray, 1 Pair - Pkg Qty 12

HyFlex® Lite Polyurehtane Coated Gloves, Ansell 11-600, Size 9, Black/Gray, 1 Pair - Pkg Qty 12

North®Grip-N® Hot Mill Glove, Nitrile N-Pattern , Knit Wrist, 51/7147, 12-Pair

North®Grip-N® Hot Mill Glove, Nitrile N-Pattern , Knit Wrist, 51/7147, 12-Pair

HyFlex® Foam Nitrile Coated Gloves, Ansell 11-800-7, 1-Pair

The foam coating on HyFlex® 11-800 gloves provides more breathability that extends workers' comfort. The foam nitrile coating promotes better grip allowing the worker to perform tactile tasks with ease. The improved coating offers improved grip in dry and slightly oily environments along with an extended durability compared to its previous formulation. Ansell ZONZ™ Comfort Fit technology for enhanced fit and improved feel. Tailored fit at the base of the pinky finger better matches natural hand contours. Benefits from proprietary washing process that efficiently extracts impurities to deliver a cleaner, more comfortable glove. Independently certified as skin friendly by the Oeko-Tex® testing & certification system. No transfer of silicone contaminants to metal parts prior to painting. Industries: Automotive, Chemical, Machinery and Equipment and Metal Fabrication.

Weights & Dimensions

  • Grip Smooth
  • Gauge 15 GA
  • Size S

Product Details

  • Lining Material Nylon
  • Price Per Pair
  • Description HyFlex® Nitrile Coated Gloves
  • Type Coated Gloves
  • For Use With Dry/Light Oil
  • Package Quantity 1 Pair
  • Brand Ansell
  • Coating Coverage Palm & Fingers
  • Usage Durable Goods Assembly, Small Parts Handling
  • Manufacturers Part Number 11-800-7
  • Anti Static Yes
  • Color Family White
  • Coating Material Foam Nitrile

Compliance & Certifications

  • ANSI Abrasion A3
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: JEANETTE

    Date: June 01, 2020

    Hyflex Gloves
    Your review:
    When I worked, I wore these gloves all the time. Now that I am retired, I still wear them. I have small hands, they fit perfectly and are extremely durable. I wear them for everything, especially gardening!! I love them!!
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HyFlex® Foam Nitrile Coated Gloves, Ansell 11-800-7, 1-Pair - Pkg Qty 12

HyFlex® Foam Nitrile Coated Gloves, Ansell 11-800-7, 1-Pair - Pkg Qty 12

Item #: WBB309461

The item above has been added to your shopping list:

List name

Save Item to

Select List

    HyFlex® Foam Nitrile Coated Gloves, Ansell 11-800-7, 1-Pair - Pkg Qty 12
    HyFlex® Foam Nitrile Coated Gloves, Ansell 11-800-7, 1-Pair - Pkg Qty 12
    HyFlex® Foam Nitrile Coated Gloves, Ansell 11-800-7, 1-Pair - Pkg Qty 12
    HyFlex® Foam Nitrile Coated Gloves, Ansell 11-800-7, 1-Pair - Pkg Qty 12
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant