SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Ergodyne® ProFlex® 200 Short Cap Light Duty Knee Pad, 6" x 10", Black

Ergodyne® ProFlex® 200 Short Cap Light Duty Knee Pad, 6" x 10", Black

Item #: WBB0306258

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $18.75

Quantity

Customers Also Viewed

Ergodyne® ProFlex® 300 Rounded Cap Knee Pad, Gray Cap, One Size

Ergodyne® ProFlex® 300 Rounded Cap Knee Pad, Gray Cap, One Size

Ergodyne® ProFlex® 335 Slip-Resistant Rubber Cap Knee Pad, Black Cap, One Size

Ergodyne® ProFlex® 335 Slip-Resistant Rubber Cap Knee Pad, Black Cap, One Size

Ergodyne® ProFlex® 325 Non-Marring Cap Knee Pad, Tan Cap, One Size

Ergodyne® ProFlex® 325 Non-Marring Cap Knee Pad, Tan Cap, One Size

OccuNomix Value Contoured Hard Cap Knee Pads 1 Pair, Blue

OccuNomix Value Contoured Hard Cap Knee Pads 1 Pair, Blue

OccuNomix Premium Flat Cap Gel Knee Pads Black

OccuNomix Premium Flat Cap Gel Knee Pads Black

OccuNomix Premium Flat Cap Gel Knee Pads Clear

OccuNomix Premium Flat Cap Gel Knee Pads Clear

Apex Gel Knee Guard, Knee Protector/Pad, 1 Pair

Apex Gel Knee Guard, Knee Protector/Pad, 1 Pair

Miller® Titan™ II Non-Stretch Full Body Harnesses, T4000/UAK

Miller® Titan™ II Non-Stretch Full Body Harnesses, T4000/UAK

Ergodyne® ProFlex® 200 Short Cap Light Duty Knee Pad, 6" x 10", Black

Durable copolymer padding. Super lightweight. Comfortable to wear all day. Single strap with hook & loop closure.

Applications:
  • Construction
  • Maintenance
  • Flooring
  • Landscaping
  • Mechanics
  • Trades

Weights & Dimensions

  • Size One Size

Product Details

  • Type Leather Knee Pad
  • Closure Type Hook And Loop
  • Package Quantity 1 Pair
  • Brand Ergodyne
  • Description ProFlex® 200 Short Cap Light Duty Knee Pad
  • Material Copolymer Padding
  • Style Non-Skid
  • Manufacturers Part Number 18200
  • Number of Straps 1
  • Color Family Black
  • Cap Material Copolymer Rubber
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ergodyne® ProFlex® 200 Short Cap Light Duty Knee Pad, 6" x 10", Black

Ergodyne® ProFlex® 200 Short Cap Light Duty Knee Pad, 6" x 10", Black

Item #: WBB0306258

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant